Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Seed Tray
  • Seed Tray
  • Seed Tray
  • Seed Tray

Seed Tray -

4.00 (4)
Item.#
01775533
Mfr.#
-
Package Qty.
1Box
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Use with paper mat.* This product uses recycled material. The colors may be slightly different from the photo.
Number of Holes
184
Color
Black
Inner Dimensions (Long x Wide x Height)(mm)
280x580x28
Hole Diameter (phi mm)
3
Material
Yori-zai (PP / PE mixed recycled materials)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
I used it for rice seedlings
5
From Japan
On 2018-05-08 14:46:47
Make it solid It was very easy to use. I think I will buy more next season.
This review is about item#1775533.
Nursery raising of rice
2
From Japan
On 2018-01-23 17:24:36
I bought it because it was cheaper than the others. Although it is used in the spring, it is somewhat delicate and I am worried about strength. I tried opening but the bottom part is excited and I feel distorted. I feel a bit worried to use. I do not know if I try it anyway.
This review is about item#1775533.
Organization of seedling pots
5
From Japan
On 2015-09-10 20:56:58
There may be some slightly wider and as much as 5 cm shorter in size. The price is the same.
This review is about item#01775533.
Baby leaf breeding etc.
4
From Japan
On 2015-02-03 14:47:22
Both size and thickness are just right, they are handy. A brand new product has a strong smell, but it will soon disappear, so there is no big problem.
This review is about item#01775533.