Buy more than* S$200* and get FREE SHIPPING

  • Seed Tray
  • Seed Tray
  • Seed Tray
  • Seed Tray
  • Seed Tray

Seed Tray -

2.75 (4)
Item.#
01775542
Mfr.#
-
Package Qty.
1Box
Ship pack of
1
7.26 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
* Use with paper mat.* This product uses recycled material. The colors may be slightly different from the photo.
Number of Holes
56
Color
Black
Inner Dimensions (Long x Wide x Height)(mm)
280x580x28
Hole Diameter (phi mm)
2
Material
Yori-zai (PP / PE mixed recycled materials)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 3
1 star 0
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
Farm work (paddy rice)
2
From Japan
On 2016-09-10 20:09:07
Had been 1 packed in 20 sheets had cracked crushed the box at the bottom. The last time when the order is a pity because there was no problem.
This review is about item#1775542.
Farm work (paddy rice)
2
From Japan
On 2016-04-04 04:03:47
First of all, it had been cracked about three as a commodity. Please give me a quality check of the shipment. Use impression, have raised is probably because the bottom of the new, thick bed soil becomes thinner. I had made quite a lot in the same amount of bed soil. It became the saving of bed soil, but the growth of seedlings worry ....
This review is about item#01775542.
Underlay of TO plug tray for raising seedlings
2
From Japan
On 2016-02-10 02:52:57
In the underlying use of the TO plug tray for raising seedlings, 56 holes, Ja unnecessary! ! At least, there is a hole, the best selection of no hole! !
This review is about item#01775542.
For rice seed sowing
5
From Japan
On 2015-04-04 08:16:31
I am very satisfied. The seedling box is thick and it does not hurt even if it has no horn at the hand part. There is a little burr, but it is not a concern. Things purchased at home center before was poor, so we bought it as a trial purchase this time, but we will also purchase the rest for the next time.
This review is about item#01775542.