Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Seed Tray
  • Seed Tray
  • Seed Tray
  • Seed Tray

Seed Tray -

4.23 (13)
Item.#
01775558
Mfr.#
-
Package Qty.
1Box
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* This product uses recycled material. There is a case that color might be different.
Number of Holes
1034
Color
Black
Inner Dimensions (Long x Wide x Height)(mm)
280x580x34
Hole Diameter (phi mm)
2.8
Material
Yori-zai (PP / PE mixed recycled materials)
Customer Reviews
5 star 6
4 star 4
3 star 3
2 star 0
1 star 0
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
As a vegetable seedling box
5
From Japan
On 2018-04-25 19:34:49
I am satisfied that it seems to be used for a long time. It was nice to buy it cheaply.
This review is about item#1775558.
Paddy raising
4
From Japan
On 2018-04-19 15:37:33
Because the recycled material is used, the box itself is a little soft. When putting in a rice plant, put a seedling box on a nursery shelf to be mounted on a light tiger, and the middle of the box distorts slightly downwards after about 1 hour elapses. Because of that, placing an empty box on a flat place will cause the sides to warp somewhat upward, so the entire bottom will not be grounded. It was like this at around 22 degrees Celsius. I think that it is matter of material. I do not know because I have not tried, is not it a box not suitable for nursing seedlings raising the temperature (about 32 ℃) with nurseries etc? I feel like turning. However, although we use seedling rake boards when seedlings are taken from the seedling box, seedlings are very easy to take because the boards are readily inserted. It does not collapse even if seedlings are rolled. There are also good places. It would be great if the box no longer bends.
This review is about item#1775558.
Sowing of paddy rice, rice planting
4
From Japan
On 2018-04-18 16:02:49
Because it uses recycled material as material, it is slightly soft. If you put it in the seedling storage shelf carried on a light tiger and keep it for about 1 hour, the middle part of the box gradually warps downward. Therefore, when placing the empty box on a flat place, both sides are warped slightly upwards. Because the box just recently purchased is in this situation, I think that it is a matter of material. However, it is very easy to take seedlings from the seedling box and seedling rake boards can be inserted easily. It would be great if the box no longer bends.
It is used for cultivating rice seeds.
4
From Japan
On 2018-03-25 06:02:28
It was better than the other seedling boxes because it is stronger than the price. Also, this time there were some damaged items when purchased three years ago, but there was no defective item in this delivery. I can see that it was improved. that's all
This review is about item#01775558.
When rice cultivation work
3
From Japan
On 2018-03-19 00:28:31
I have 2 places to hold it by hand, but I think that it is better to keep two more places.
This review is about item#01775558.
It will be used for raising seedling next spring
4
From Japan
On 2017-12-05 21:20:58
I have not yet used it, but I am satisfied with making it solid.
This review is about item#1775558.
Moss grown on moss
5
From Japan
On 2017-07-24 15:01:47
It is cheap, but it is solid and easy to use. It does not matter so far.
This review is about item#1775558.
Sowing seedlings during rice cultivation
5
From Japan
On 2017-02-12 19:52:24
I have not used it yet. We plan to use it in May. I saw the real thing for the first time, but it seems like a product as expected.
This review is about item#1775558.
Used for rice cultivation
3
From Japan
On 2016-06-26 22:00:33
Easy to use when watering. I think whether to purchase it additionally.
This review is about item#01775558.
Rice seedling raising
3
From Japan
On 2016-04-20 19:50:45
I purchased 120 boxes, but the accuracy of the product was rough, the inner width was narrowed by 5 boxes, and when I put the soil in, there was a variation when stacking it. Compared with the manufacturer's product, there is a feeling slightly soft. It is interesting how long you can get durable, but I would like you to have around 10 years.
This review is about item#01775558.