Buy more than* S$200* and get FREE SHIPPING

  • Seed Tray
  • Seed Tray
  • Seed Tray
  • Seed Tray
  • Seed Tray

Seed Tray -

5.00 (1)
Item.#
01775567
Mfr.#
-
Package Qty.
1Box
Ship pack of
1
7.93 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* This product uses recycled material. There is a case that color might be different.
Number of Holes
1301
Color
Black
Inner Dimensions (Long x Wide x Height)(mm)
280x580x28
Hole Diameter (phi mm)
3.5
Material
Yori-zai (PP / PE mixed recycled materials)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tray replacement of nursery pot
5
From Japan
On 2015-05-14 14:42:40
If you put the pots on the nursery box, you can absorb more solar heat and can fry the temperature
This review is about item#01775567.