Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Seed Tray
  • Seed Tray
  • Seed Tray
  • Seed Tray

Seed Tray -

4.00 (5)
Item.#
01775576
Mfr.#
-
Package Qty.
1Box
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* This product uses recycled material. There is a case that color might be different.
Number of Holes
3456
Color
Black
Inner Dimensions (Long x Wide x Height)(mm)
326x477x76
Hole Diameter (phi mm)
3
Material
Yori-zai (PP / PE mixed recycled materials)
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For nursery box
4
From Japan
On 2018-04-01 22:08:42
It is planned to use for sowing of snow grass. It can be purchased cheaply and it is saved.
This review is about item#1775576.
Nursery seedlings of home garden garden pot seedlings
4
From Japan
On 2017-10-31 00:54:46
I bought two but there was a strange protrusion at the center Even if cracks looked sturdy already in the deep If this price can not be helped
This review is about item#01775576.
Put seedlings in seedling pots and use them
5
From Japan
On 2016-05-23 21:12:06
Something sold at a neighborhood home center was slightly softer when carrying it with the seedling raising pot kept, so it was just good for me who wanted somewhat harder things because it was quite a little.
This review is about item#01775576.
Put the cutting blade pot of Yamaha rainbow standing still
5
From Japan
On 2016-04-03 08:22:19
It is almost the same as other nursery box 51 type order code 01286197 (258 yen including tax) (the color is a little different from the playing plastic?) The price is different by 100 yen, but this product is enough if there is no problem in durability.
This review is about item#01775576.
As a tray for nursery
2
From Japan
On 2015-04-08 13:29:49
Rather than looking at the picture, the material seems to be not so good if it is the real thing. . . Given the price, well, it is something that I think will be good if I can use it several times. Since mold making has been done, protrusions can be confirmed.
This review is about item#01775576.