Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Atomic Clock

Atomic Clock DQL-210J-7JF

Item.#
01775768
Mfr.#
DQL-210J-7JF
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Battery Life
About 1 year
Electric Wave Type
(Receiving radio waves) longwave standard JJY, (frequency) 40kHz / 60kHz
Functions
Temperature measurement function, humidity measurement function, living environment notification function: notification icon, electronic sound the alarm, it also sounds with snooze function even stop even when you stop, month / day / day of the week display, full auto-calendar, 12/24 hour display switching , LED light (with afterglow function)
Weight (g)
225
Radio Reception Function
Automatic reception / manual reception, with automatic tuning function
Batteries
Manganese batteries AA x2
Dimensions (Width W x Depth D x Height H) (mm)
116x71x88
Color
White