Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Lineman's Pliers

Lineman's Pliers H-150

4.00 (13)
Item.#
01779916
Mfr.#
H-150
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Do not use for things which electricity flows since the vinyl cover is not insulator. There is a risk of electric shock. * Wear protective glasses when using. * Do not hit it with a hammer, etc. * Use only for its intended purpose., * Do not use for things which electricity flows since the vinyl cover is not insulator. There is a risk of electric shock. * Wear protective glasses when using. * Do not hit it with a hammer, etc. * Use only for its intended purpose.
Cutting Capacity (phi mm) Copper Wire
2.3
Material
S55C
Weight (g)
190
Blade Part Strength
HRC58
Cutting Capacity (phi mm) Steel Wire
1.6
Maximum Opening (mm)
27.0
Overall Length (mm)
163
Customer Reviews
5 star 5
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
tool
5
From Japan
On 2017-03-28 14:40:06
It was saved by the immediate dispatch. From now on, we shall strive for good relations.
This review is about item#1779934.
When the track number of processing
4
From Japan
On 2017-02-13 22:12:32
There is a precision to the cost of the split, easy to use, much work likely.
This review is about item#1779934.
When spring the VVF in the attic
4
From Japan
On 2017-01-21 16:24:37
Impressions of using this pliers, color is a little hate. And, well VVF is not expired. Good place is, but where it was cheap. But, by the people, to say whether this pliers is good, I do not you buy.
This review is about item#1779925.
Wire cut, etc.
5
From Japan
On 2016-12-05 16:21:02
Large and small needle-nose pliers, we have a variety with nippers, etc., Since the old-fashioned pliers were outdated, we obtained new. A feeling of use is from now.
This review is about item#1779916.
work
5
From Japan
On 2016-11-20 01:18:01
There are various manufacturers products, but this is enough. You can use at all.
This review is about item#01779916.
Electrical construction
1
From Japan
On 2016-08-30 10:08:07
Is bad cut much is hard to cut even VA2.0 × 2C
This review is about item#1779934.
Mechanical repair
5
From Japan
On 2016-07-26 19:26:37
I wonder if these kind of things because there is cheap price? Somewhat but smallish thing is unavoidable, durability is a concern. It is a judgment from the try using now.
This review is about item#01779916.
maintenance
4
From Japan
On 2016-07-06 17:48:42
There is no problem, is a good feeling.
This review is about item#01779934.
Used in machinery maintenance, etc.
4
From Japan
On 2016-04-19 16:09:59
Unchanged as it is sold in home centers, but I tried to buy so cheap just a little bit. I do not know yet is durable, but you can use without any problem at present. See also aligned size different if a little cheaper.
This review is about item#01779925.
Sandwich
3
From Japan
On 2015-09-14 16:07:27
It is common
This review is about item#01779916.