Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lineman's Pliers

Lineman's Pliers H-175

4.00 (13)
Item.#
01779925
Mfr.#
H-175
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Do not use for things which electricity flows since the vinyl cover is not insulator. There is a risk of electric shock. * Wear protective glasses when using. * Do not hit it with a hammer, etc. * Use only for its intended purpose., * Do not use for things which electricity flows since the vinyl cover is not insulator. There is a risk of electric shock. * Wear protective glasses when using. * Do not hit it with a hammer, etc. * Use only for its intended purpose.
Cutting Capacity (phi mm) Copper Wire
2.3
Material
S55C
Weight (g)
250
Blade Part Strength
HRC58
Cutting Capacity (phi mm) Steel Wire
1.6
Maximum Opening (mm)
35.3
Overall Length (mm)
180
Customer Reviews
5 star 5
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
tool
5
From Japan
On 2017-03-28 14:40:06
It was saved by urgent shipment. From now on, we shall strive for good relations.
This review is about item#1779934.
When processing the number line
4
From Japan
On 2017-02-13 22:12:32
It is accurate for cost, easy to use, it seems to be usable all the time.
This review is about item#1779934.
When wearing the VVF in the attic
4
From Japan
On 2017-01-21 16:24:37
The impression of using this pliers, I dislike a little color. And, the VVF can not run out. The good thing is that the price was cheap. But I wonder if people buy this pliers and buy it.
This review is about item#1779925.
Cut the wire etc.
5
From Japan
On 2016-12-05 16:21:02
I have various large and small radio pliers, nippers and so on, but old-fashioned pliers were old, so I got it newly. The feeling of use is now.
This review is about item#1779916.
work
5
From Japan
On 2016-11-20 01:18:01
There are various kinds of makers, but this is enough. It can be used at all.
This review is about item#01779916.
Electrical construction
1
From Japan
On 2016-08-30 10:08:07
It is hard to cut even with VA 2.0 x 2 C It is bad cut
This review is about item#1779934.
Mechanical repair
5
From Japan
On 2016-07-26 19:26:37
Is it because this price is cheap? It can not be helped somewhat small, but I am worried about durability. It is a decision after using it.
This review is about item#01779916.
maintenance
4
From Japan
On 2016-07-06 17:48:42
There is no problem, feeling of use is good.
This review is about item#01779934.
Used for machine maintenance etc.
4
From Japan
On 2016-04-19 16:09:59
It is not different from what I sell at a home center, but I bought it because it is a bit cheap. I do not know the durability yet, but for now it can be used without problems. If you are cheaper a bit, I will try different sizes.
This review is about item#01779925.
Scissors
3
From Japan
On 2015-09-14 16:07:27
It is normal
This review is about item#01779916.