Buy more than* S$200* and get FREE SHIPPING

  • Lineman's Pliers

Lineman's Pliers H-200

3.90 (10)
Item.#
01779934
Mfr.#
H-200
Package Qty.
1PC
Ship pack of
1
17.86 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
* Do not use for things which electricity flows since the vinyl cover is not insulator. There is a risk of electric shock. * Wear protective glasses when using. * Do not hit it with a hammer, etc. * Use only for its intended purpose., * Do not use for things which electricity flows since the vinyl cover is not insulator. There is a risk of electric shock. * Wear protective glasses when using. * Do not hit it with a hammer, etc. * Use only for its intended purpose.
Cutting Capacity (phi mm) Copper Wire
2.3
Material
S55C
Weight (g)
380
Blade Part Strength
HRC58
Cutting Capacity (phi mm) Steel Wire
1.6
Maximum Opening (mm)
38.4
Overall Length (mm)
215
Customer Reviews
5 star 4
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 3.90
10 Customer Reviews
The reviews are automatic translation.
Wire cut, etc.
5
From Japan
On 2016-12-05 16:21:02
Large and small needle-nose pliers, we have a variety with nippers, etc., Since the old-fashioned pliers were outdated, we obtained new. A feeling of use is from now.
This review is about item#1779916.
work
5
From Japan
On 2016-11-20 01:18:01
There are various manufacturers products, but this is enough. You can use at all.
This review is about item#01779916.
Electrical construction
1
From Japan
On 2016-08-30 10:08:07
Is bad cut much is hard to cut even VA2.0 × 2C
This review is about item#1779934.
Mechanical repair
5
From Japan
On 2016-07-26 19:26:37
I wonder if these kind of things because there is cheap price? Somewhat but smallish thing is unavoidable, durability is a concern. It is a judgment from the try using now.
This review is about item#01779916.
maintenance
4
From Japan
On 2016-07-06 17:48:42
There is no problem, is a good feeling.
This review is about item#01779934.
Used in machinery maintenance, etc.
4
From Japan
On 2016-04-19 16:09:59
Unchanged as it is sold in home centers, but I tried to buy so cheap just a little bit. I do not know yet is durable, but you can use without any problem at present. See also aligned size different if a little cheaper.
This review is about item#01779925.
Sandwich
3
From Japan
On 2015-09-14 16:07:27
It is common
This review is about item#01779916.
Sandwich
3
From Japan
On 2015-09-14 16:07:00
Ordinary
This review is about item#01779916.
Electrical construction
4
From Japan
On 2015-07-23 22:31:39
Try to borrow from a friend, it was purchased at a cost performance. Also from the ease of use, it is recommended goods!
This review is about item#01779925.
Peeling of the weld
5
From Japan
On 2014-12-21 00:10:09
Easy to use and fit the hand
This review is about item#01779916.