Buy more than* S$200* and get FREE SHIPPING

  • Tire TT93GP

Tire TT93GP 305385

4.75 (4)
Item.#
01780293
Mfr.#
305385
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
TL
Tire Size
120/70-12 51L
Width (mm)
117
Allowable Rim Width (inch)
2.75 to 3.50
Rim Diameter (inch)
12
Pattern
TT93GP
Outer Diameter (phi mm)
468
Specification
City use
Speed Symbol / Load Indication
51L
Standard Rim Width (inch)
3.50
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Used for monkey
5
From Japan
On 2017-03-26 18:14:43
I like it because I have very good grip when I run at the pass.
This review is about item#1780284.
race
5
From Japan
On 2016-11-24 15:24:16
I mainly use the front desk. I think that grip does not change compared with BS. I like the cushioning property of the tire at the time of gap passing and loose feeling when entering the corner.
This review is about item#35752227.
Rain can go so far
4
From Japan
On 2016-08-15 23:06:44
Even in Rain, I can go there so much. I put only front desk for commuting.
This review is about item#1780275.
Use on the circuit
5
From Japan
On 2013-08-19 16:36:31
Medium is almost equal when the road surface temperature is higher than BS, I would like to try again for the winter season. Also, it's good for practice as it lasts long.
This review is about item#35752227.