Buy more than* S$200* and get FREE SHIPPING

  • Tire TT93GP

Tire TT93GP 305387

4.33 (6)
Item.#
01780302
Mfr.#
305387
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Type
TL
Allowable Rim Width (inch)
3.00 to 3.50
Rim Diameter (inch)
12
Pattern
TT93GP
Outer Diameter (phi mm)
488
Specification
City use, load capacity buildup type
Speed Symbol / Load Indication
62L
Standard Rim Width (inch)
3.50
Tire Size
130/70-12 62L
Width (mm)
128
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For tire change
5
From Japan
On 2017-10-03 20:43:31
I purchased Grom 's rear tire for replacement. The product was purchased at 2017.09.23, the manufacturing date of which was shipped but the product of 18 weeks of 2017 came. Try using it, the grip also became easier to run. Previously it was Scoot Smart, but with TT 93 GP, I ran with caution until I got accustomed to deeper curves as I expected. (I got used to it in about 5 minutes) I felt that the TT 93 GP was easier to get on. I am glad if you can specify the manufacturing date.
Gromm tire exchange
2
From Japan
On 2017-10-03 20:09:39
I purchased Grom 's rear tire for replacement. At the time of purchase on 2017.09.23, the product that was shipped is the manufacturing date, the product of 1216 in 2016 came. (One and a half years ago nearby products came) As I tried using it, I installed it because there is no problem. If possible, in the future, I would be happy if you can specify the date of manufacture.
Used for monkey
5
From Japan
On 2017-03-26 18:14:43
I like it because I have very good grip when I run at the pass.
This review is about item#1780284.
race
5
From Japan
On 2016-11-24 15:24:16
I mainly use the front desk. I think that grip does not change compared with BS. I like the cushioning property of the tire at the time of gap passing and loose feeling when entering the corner.
This review is about item#35752227.
Rain can go so far
4
From Japan
On 2016-08-15 23:06:44
Even in Rain, I can go there so much. I put only front desk for commuting.
This review is about item#1780275.
Use on the circuit
5
From Japan
On 2013-08-19 16:36:31
Medium is almost equal when the road surface temperature is higher than BS, I would like to try again for the winter season. Also, it's good for practice as it lasts long.
This review is about item#35752227.