The reviews are automatic translation.
During the caliper OH of SkyWave 250
From Japan
On 2018-01-06 05:20:32
I replaced it at the time of the caliper OH of the Skywave 250 CJ 44. Very cheap and thankful!
For Majesty S front
From Japan
On 2017-11-29 23:21:50
It was good that famous manufacturer products could be bought cheaper than motorcycle shop. The effect is more impressive than normal.
Brake pad replacement operation
From Japan
On 2017-10-22 18:17:57
Because the price is affordable, I always use the pad made by DAYTONA.
Bike, front brake pad exchange
From Japan
On 2017-10-11 16:04:23
The effectiveness of the brake is better than the genuine product very much I am satisfied very much
Pad replacement
From Japan
On 2017-10-10 23:10:35
I purchased it for the front of the XLR-250. Since the front was helpless, it came to stop with a feeling of eh.
When replacing the brake pad
From Japan
On 2017-09-28 21:53:31
It also answers subtle touches, it is a good brake pad.
Rear break of bike glom
From Japan
On 2017-09-26 20:19:01
I can not compare with a genuine pad
Brake works well
I am satisfied.
Motorcycle Maintenance
From Japan
On 2017-08-11 14:56:00
Used for KSRPRO. The effect is very good, but the decrease is early. Braking is pleasant as it works well.
Motorcycle repair
From Japan
On 2017-08-07 11:18:12
I used it for brake pad exchange. It is perfect as compared with the genuine one that was attached before, so it does not work. I used it for DS 400.
brake
From Japan
On 2017-07-30 20:55:37
If you are daytona you will be safe!
The red color is cool too.