Buy more than* S$200* and get FREE SHIPPING

  • Brake Pad

Brake Pad

4.58 (33)
Item.#
01780887
Package Qty.
1Set(2Sheet)
Ship pack of
1
42.11 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Caution
Even the same model or type, depending on production year, it may not fit. Please check the genuine part number.
Manufactutrer
Kawasaki
Main Compatible Vehicle
GPX,ZXR250(F/R)
Customer Reviews
5 star 25
4 star 4
3 star 2
2 star 2
1 star 0
Review Rating: 4.58
33 Customer Reviews
The reviews are automatic translation.
Car of brake
4
From Japan
On 2017-03-14 08:11:16
Comprehensively determine the price and durability and performance, already a favorite for several years red putt. In particular, there are no complaints, but I think even more pleased if give me is even cheaper, of course.
This review is about item#01780564.
Used HONDA CB750Fz
5
From Japan
On 2017-02-07 14:43:48
Heat resistance, I think pretty good. It was exchanged at the time of brake overhaul.
This review is about item#1780363.
For repair
5
From Japan
On 2016-12-13 19:00:05
Previously in cheap brake pads, I braking force on a rainy day was close to 0, after the exchange to the item, but ran the rain was able to stop without any problems. Control is also easy to, was a very good commodity. In addition to repeat.
This review is about item#1780808.
Front pad exchange
5
From Japan
On 2016-12-01 16:36:38
Genuine cheaper disk and Russia - may be effectiveness data of the rust does not appear
This review is about item#1780415.
Ad V125 genuine and exchange
5
From Japan
On 2016-12-01 01:26:31
Rear of the lining also has replaced the blue. I was able to stop at the last minute in front of the car, which has been sudden acceleration without getting the blinker, it had become to that very dangerous Once remained genuine.
This review is about item#01780808.
Bike repair
5
From Japan
On 2016-10-07 20:04:49
DAYTONA, brake pads red, different performance.
This review is about item#1780573.
Use a large bike brake
5
From Japan
On 2016-09-30 10:44:16
Effectiveness of red putt is using because I like. Previous model aggression to the disk compared to have claim to down 70%, but the minute helicopter early as in, there is also the fact that bike of 230kg but has been reduced to remaining 2mm in about before and after 6000km. Next time the reception is I think also whether Try the Golden.
This review is about item#1780424.
Bike maintenance
2
From Japan
On 2016-08-22 18:36:26
It reduces both small and I think the brake dust do not know because of Theroux The high price is a little dissatisfied
This review is about item#1780792.
Maintenance of the bike
5
From Japan
On 2016-08-07 21:14:56
It is red pad classic. Since the stable and cheaper than each shopping site, Here you have to buy regularly.
This review is about item#01780512.
Used to 3YK-ZR front
5
From Japan
On 2016-07-20 01:20:43
I photograph is different, minute part of the pad is long, but effectiveness much when compared to the normal of the putt is getting better, because the lock and body tone note. That run fast can be anyone, but I have to believe that it is important that the stop, it is a good trade
This review is about item#01780975.