Buy more than* S$200* and get FREE SHIPPING

  • Weight Roller

Weight Roller

4.58 (33)
Package Qty.
Ship pack of
12.99 SGD
Shipped after 2018-03-28
Now we ship to...
...see all
Item Feature
1) There are cases in which the engraved mark is difficult to read due to individual product differences. 2) Even molded as an integrally product, when the resin part is in worn status, it is not ensured that the inner metal drop can be avoided. When ch
Weight (g)
Compatible Maker
Outer Diameter (phi mm)
Width (mm)
Main Compatible Vehicle
DIO / Cesta (AF62 / 68), TODAY / F (AF61 / 67), live DIO over ZX (ALL)
Customer Reviews
5 star 23
4 star 6
3 star 4
2 star 0
1 star 0
Review Rating: 4.58
33 Customer Reviews
The reviews are automatic translation.
Used for Today AF61
From Japan
On 2018-01-12 20:11:16
It is safe because it is made of Daytona! Bought 4.5 g & 6.5 g Acceleration and reaction were satisfying and satisfied!
This review is about item#1781228.
Maintenance of the scooter
From Japan
On 2017-08-20 20:00:30
Usually 6 pieces will be used as one set so order 2 sets it is necessary. Some of those who use it will have more than one mass Although it may be used in combination, as with genuine I think that there are many people using the same mass of six. I think whether there is a little discount if it is 2 sets.
This review is about item#1782217.
Used when replacing the pulley belt
From Japan
On 2017-08-14 13:51:19
This weight is carved weight, so it is saved when adjusting weights.
This review is about item#1781605.
From Japan
On 2017-05-22 22:55:47
I installed it on the 3YK jog. It is the same 5 grams as before. Acceleration improved, but I think that the rotation of the engine got higher at the same speed.
This review is about item#1781578.
Replace genuine weight rollers
From Japan
On 2017-05-01 21:05:46
We exchanged with genuine weight rollers. I replaced it with a high speed pulley, but when I used other company's cheap weight rollers I did not use 1000 km, but I reduced the direction and purchased this item that was well reputed for durability. Although I ran about 500 km, how to reduce it has not occurred so far. As the price goes down a bit, the cospara will get better. . .
This review is about item#1781237.
Scooter Maintenance
From Japan
On 2017-04-07 00:11:04
This manufacturer is considerably more durable than genuine parts. Even in the mileage where genuine was completely reduced, it is only a small helicopter. It is regrettable that it is slightly higher than other manufacturers.
This review is about item#01782104.
Just a good weight.
From Japan
On 2017-03-04 01:44:24
I wanted you to set the item for one car at any rate ...
This review is about item#01781858.
Maintenance Maintenance
From Japan
On 2017-02-11 15:24:21
It is confirmed and evaluated to see how much wear will occur though it does not change so much.
This review is about item#1781255.
Maintenance of the motorcycle
From Japan
On 2017-02-02 16:54:46
We used it for maintenance of address 110. I will do one piece reduction.
This review is about item#1782104.
Maintenance of Signas X
From Japan
On 2016-12-17 18:37:40
The product is also well built, and it can be used without problems at the present time.
This review is about item#1781867.