Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Weight Roller

Weight Roller

4.58 (36)
Item.#
01781422
Package Qty.
1Set(3PC)
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Caution
1) There are cases in which the engraved mark is difficult to read due to individual product differences. 2) Even molded as an integrally product, when the resin part is in worn status, it is not ensured that the inner metal drop can be avoided. When ch
Outer Diameter (phi mm)
18
Width (mm)
14
Compatible Maker
Honda
Weight (g)
7
Main Compatible Vehicle
Dio110 (national specification JF31), LEAD110 / EX (JF19 )
Customer Reviews
5 star 25
4 star 7
3 star 4
2 star 0
1 star 0
Review Rating: 4.58
36 Customer Reviews
The reviews are automatic translation.
On a bike
5
From Japan
On 2018-05-30 16:22:10
8000 kg There is no wear that would be of concern at the time of use In this case I think that it seems to be able to use around 13000 kilometers Just a genuine belt feels slow and slow at 11000 km With regard to the external goods belt, it seems that the speed extension is bad from about 3000 km traveling, and it feels worse from around 7000 km Because it can cut at around 10,000 kilometers If you change the belt at about 6000 kilos and exchange WR at the second exchange, you will be able to enjoy it without stress It's amazing to last longer than genuine WR
This review is about item#1781614.
Maintenance Maintenance
4
From Japan
On 2018-05-03 14:12:06
Because genuine was worn out it was exchanged. It seems that it functions without problems.
Drive system refresh
5
From Japan
On 2018-03-23 14:50:32
It is inexpensive or genuine and I think that it is the previous era that we must consider the direction when assembling. Do not worry about that, that 's good.
This review is about item#1782113.
Used for Today AF61
5
From Japan
On 2018-01-12 20:11:16
It is safe because it is made of Daytona! Bought 4.5 g & 6.5 g Acceleration and reaction were satisfying and satisfied!
This review is about item#1781228.
Maintenance of the scooter
3
From Japan
On 2017-08-20 20:00:30
Usually 6 pieces will be used as one set so order 2 sets it is necessary. Some of those who use it will have more than one mass Although it may be used in combination, as with genuine I think that there are many people using the same mass of six. I think whether there is a little discount if it is 2 sets.
This review is about item#1782217.
Used when replacing the pulley belt
4
From Japan
On 2017-08-14 13:51:19
This weight is carved weight, so it is saved when adjusting weights.
This review is about item#1781605.
Bike's
4
From Japan
On 2017-05-22 22:55:47
I installed it on the 3YK jog. It is the same 5 grams as before. Acceleration improved, but I think that the rotation of the engine got higher at the same speed.
This review is about item#1781578.
Replace genuine weight rollers
4
From Japan
On 2017-05-01 21:05:46
We exchanged with genuine weight rollers. I replaced it with a high speed pulley, but when I used other company's cheap weight rollers I did not use 1000 km, but I reduced the direction and purchased this item that was well reputed for durability. Although I ran about 500 km, how to reduce it has not occurred so far. As the price goes down a bit, the cospara will get better. . .
This review is about item#1781237.
Scooter Maintenance
5
From Japan
On 2017-04-07 00:11:04
This manufacturer is considerably more durable than genuine parts. Even in the mileage where genuine was completely reduced, it is only a small helicopter. It is regrettable that it is slightly higher than other manufacturers.
This review is about item#01782104.
Just a good weight.
3
From Japan
On 2017-03-04 01:44:24
I wanted you to set the item for one car at any rate ...
This review is about item#01781858.