Buy more than* S$200* and get FREE SHIPPING

  • Weight Roller

Weight Roller

4.73 (26)
Item.#
01781474
Package Qty.
1Set(3PC)
Ship pack of
1
10.15 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Caution
1) There are cases in which the engraved mark is difficult to read due to individual product differences. 2) Even molded as an integrally product, when the resin part is in worn status, it is not ensured that the inner metal drop can be avoided. When ch
Outer Diameter (phi mm)
18
Width (mm)
14
Compatible Maker
Honda
Weight (g)
12
Main Compatible Vehicle
Dio110 (national specification JF31), LEAD110 / EX (JF19 )
Customer Reviews
5 star 21
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.73
26 Customer Reviews
The reviews are automatic translation.
Maintenance of moped
4
From Japan
On 2017-02-11 15:24:21
Confirmation and evaluation plan or does not change too much occurring in how much wear.
This review is about item#1781255.
Maintenance of the bike
3
From Japan
On 2017-02-02 16:54:46
We use the maintenance of address 110. Reducing pieces we do the.
This review is about item#1782104.
Maintenance of Cygnus X
5
From Japan
On 2016-12-17 18:37:40
May be made of the products, currently you can use without any problems.
This review is about item#1781867.
For exchange
5
From Japan
On 2016-10-06 10:34:09
A little price is high scooter maintenance is uneven wear or the like is unlikely thing is good because it is cumbersome. It was a no-maintenance about 20000 kilometers, but there was no uneven wear of the more anxious.
This review is about item#01782192.
Scooter repair
5
From Japan
On 2016-10-04 16:42:57
It was the product of good precision peace of mind. Maintenance thanks also firm can be accelerated, it was able to satisfy the maximum speed both. Many types of weight, it can also support a variety of settings. We will also consider the next time.
This review is about item#1781307.
maintenance
5
From Japan
On 2016-08-14 16:37:56
The manufacturer product has been satisfied can be purchased at low cost.
This review is about item#1781307.
At the time of maintenance of the bike
5
From Japan
On 2016-07-20 14:37:29
Because it is made of Daytona we use with confidence. I was able to buy cheaper than nearby shop.
This review is about item#01781666.
Scooter maintenance
5
From Japan
On 2016-06-07 16:07:37
Cost performance is the best
This review is about item#01781264.
For repair of the scooter
5
From Japan
On 2016-06-03 09:09:13
Inexpensive weights it would damage the pulley side or missing sleeve, but no such thing at this weight, you can use with confidence. It is very convenient to have also kept the weight to the actual thing is are printed.
This review is about item#01782217.
Bike commuting
4
From Japan
On 2016-04-30 20:33:33
Every time a reliable brand. Bought.
This review is about item#01781282.