Buy more than* S$200* and get FREE SHIPPING

  • Weight Roller

Weight Roller

4.58 (33)
Item.#
01781833
Package Qty.
1Set(3PC)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Caution
1) There are cases in which the engraved mark is difficult to read due to individual product differences. 2) Even molded as an integrally product, when the resin part is in worn status, it is not ensured that the inner metal drop can be avoided. When ch
Width (mm)
12
Outer Diameter (phi mm)
20
Weight (g)
7
Compatible Maker
Yamaha
Main Compatible Vehicle
Cygnus X125 / SR (national specification 5UA, 28S, 1YP), Majesty 125FI (Taiwan specification 5CA9), Axis Treat (41D)