Buy more than* S$200* and get FREE SHIPPING

  • Weight Roller

Weight Roller

4.63 (30)
Item.#
01781964
Package Qty.
1Set(3PC)
Ship pack of
1
10.72 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Caution
1) There are cases in which the engraved mark is difficult to read due to individual product differences. 2) Even molded as an integrally product, when the resin part is in worn status, it is not ensured that the inner metal drop can be avoided. When ch
Weight (g)
5.5
Compatible Maker
Perch
Outer Diameter (phi mm)
17
Width (mm)
12
Main Compatible Vehicle
Address 110, address V100, Let 5 / G (CA47A), Let's 4 system (CA41A / 43A / 45A / 46A ), address V50 (CA42A / 44A), Sepia ZZ (AJ50: CA1HC)
Customer Reviews
5 star 22
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.63
30 Customer Reviews
The reviews are automatic translation.
Bike's
4
From Japan
On 2017-05-22 22:55:47
I installed it on the 3YK jog. It is the same 5 grams as before. Acceleration improved, but I think that the rotation of the engine got higher at the same speed.
This review is about item#1781578.
Replace genuine weight rollers
4
From Japan
On 2017-05-01 21:05:46
We exchanged with genuine weight rollers. I replaced it with a high speed pulley, but when I used other company's cheap weight rollers I did not use 1000 km, but I reduced the direction and purchased this item that was well reputed for durability. Although I ran about 500 km, how to reduce it has not occurred so far. As the price goes down a bit, the cospara will get better. . .
This review is about item#1781237.
Scooter Maintenance
5
From Japan
On 2017-04-07 00:11:04
This manufacturer is considerably more durable than genuine parts. Even in the mileage where genuine was completely reduced, it is only a small helicopter. It is regrettable that it is slightly higher than other manufacturers.
This review is about item#01782104.
Just a good weight.
3
From Japan
On 2017-03-04 01:44:24
I wanted you to set the item for one car at any rate ...
This review is about item#01781858.
Maintenance Maintenance
4
From Japan
On 2017-02-11 15:24:21
It is confirmed and evaluated to see how much wear will occur though it does not change so much.
This review is about item#1781255.
Maintenance of the motorcycle
3
From Japan
On 2017-02-02 16:54:46
We used it for maintenance of address 110. I will do one piece reduction.
This review is about item#1782104.
Maintenance of Signas X
5
From Japan
On 2016-12-17 18:37:40
The product is also well built, and it can be used without problems at the present time.
This review is about item#1781867.
For replacement
5
From Japan
On 2016-10-06 10:34:09
The price is a bit high, but the scooter is troublesome for maintenance, so things that are difficult to cause uneven wear etc are good. Although it was no maintenance for about 20000 kilos, there was no uneven wear as much as I care.
This review is about item#01782192.
Repair of scooter
5
From Japan
On 2016-10-04 16:42:57
It was a highly reliable product with high accuracy. Thanks to maintenance it was able to be done firmly, I was satisfied with both acceleration and maximum speed. There are many kinds of weights, and it can correspond to various settings. We will also consider next time.
This review is about item#1781307.
maintenance
5
From Japan
On 2016-08-14 16:37:56
We are satisfied that you can purchase the manufacturer's products cheaply.
This review is about item#1781307.