Buy more than* S$200* and get FREE SHIPPING

  • Weight Roller

Weight Roller

4.63 (30)
Item.#
01782025
Package Qty.
1Set(3PC)
Ship pack of
1
7.97 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
1) There are cases in which the engraved mark is difficult to read due to individual product differences. 2) Even molded as an integrally product, when the resin part is in worn status, it is not ensured that the inner metal drop can be avoided. When ch
Outer Diameter (phi mm)
17
Width (mm)
12
Compatible Maker
Perch
Weight (g)
8.5
Main Compatible Vehicle
Address 110, address V100, Let 5 / G (CA47A), Let's 4 system (CA41A / 43A / 45A / 46A ), address V50 (CA42A / 44A), Sepia ZZ (AJ50: CA1HC)
Customer Reviews
5 star 22
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.63
30 Customer Reviews
The reviews are automatic translation.
Bike's
4
From Japan
On 2017-05-22 22:55:47
I installed it on the 3YK jog. It is the same 5 grams as before. Acceleration improved, but I think that the rotation of the engine got higher at the same speed.
This review is about item#1781578.
Replace genuine weight rollers
4
From Japan
On 2017-05-01 21:05:46
We exchanged with genuine weight rollers. I replaced it with a high speed pulley, but when I used a cheap weight roller of another company I have not used 1000 km, but I reduced the direction, purchased this item that was good reputation for durability. Although I ran about 500 km, how to reduce it has not occurred so far. As the price goes down a bit, the cospara will get better. . .
This review is about item#1781237.
Maintenance of the scooter
5
From Japan
On 2017-04-07 00:11:04
The manufacturer, than genuine parts, is pretty good durability. Even mileage genuine had been reduced to complete, is only a few helicopters. It is a pity that a little higher than other manufacturers.
This review is about item#01782104.
Just the right weight.
3
From Japan
On 2017-03-04 01:44:24
I wanted to trade set if in one minute anyway ...
This review is about item#01781858.
Maintenance of moped
4
From Japan
On 2017-02-11 15:24:21
Confirmation and evaluation plan or does not change too much occurring in how much wear.
This review is about item#1781255.
Maintenance of the bike
3
From Japan
On 2017-02-02 16:54:46
We use the maintenance of address 110. Reducing pieces we do the.
This review is about item#1782104.
Maintenance of Cygnus X
5
From Japan
On 2016-12-17 18:37:40
May be made of the products, currently you can use without any problems.
This review is about item#1781867.
For exchange
5
From Japan
On 2016-10-06 10:34:09
A little price is high scooter maintenance is uneven wear or the like is unlikely thing is good because it is cumbersome. It was a no-maintenance about 20000 kilometers, but there was no uneven wear of the more anxious.
This review is about item#01782192.
Scooter repair
5
From Japan
On 2016-10-04 16:42:57
It was the product of good precision peace of mind. Maintenance thanks also firm can be accelerated, it was able to satisfy the maximum speed both. Many types of weight, it can also support a variety of settings. We will also consider the next time.
This review is about item#1781307.
maintenance
5
From Japan
On 2016-08-14 16:37:56
The manufacturer product has been satisfied can be purchased at low cost.
This review is about item#1781307.