Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Jack Stands 3T
  • Aluminum Jack Stands 3T
  • Aluminum Jack Stands 3T

Aluminum Jack Stands 3T EM-212B

4.00 (2)
Item.#
01791755
Mfr.#
EM-212B
Package Qty.
1Set(2PC)
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
6-stage adjustable at 25mm interval
Body Dimensions (Width x Depth x Height) (mm)
About 190x173x250
Highest Position (mm)
397
Maximum Working Load
29.4kN
Weight (kg)
4.5 (2)
Caution
Load must be 3t or less.
Lowest Position (mm)
272
Capacity (t)
(Max)3.0
Color
Blue
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Car tire change
3
From Japan
On 2016-04-25 19:40:02
It is usable without problems.
This review is about item#01791755.
Tire change
5
From Japan
On 2015-11-26 09:58:33
It is better if the maximum height is 10 cm higher.
This review is about item#01791755.