Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Digital Programme Timer II
  • Digital Programme Timer II
  • Digital Programme Timer II

Digital Programme Timer II PT70DW

4.44 (54)
Item.#
01791798
Mfr.#
PT70DW
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Input
AC100V(50/60Hz)
Number of Oprerations
14 program (1min units)
Weight (g)
93
Color
White
Power Consumption (W)
1
Body Dimensions (Width x Depth x Height) (mm)
65x33x68
Material (Body)
PC (polycarbonate)
Capacity (W)
Up to 1500
Customer Reviews
5 star 38
4 star 10
3 star 1
2 star 2
1 star 3
Review Rating: 4.44
54 Customer Reviews
The reviews are automatic translation.
Used for home electronics
2
From Japan
On 2018-06-11 15:47:35
I want a program that can run in 1 hour or 2 hours simply by pushing once.
This review is about item#1791798.
It is in use in the winter oil heater for the bedroom, the set is midnight. 3 o'clock - 7: 30 in the morning.
5
From Japan
On 2018-03-21 08:40:29
It is easy to handle and has no noise at the time of use and I am satisfied so far.
This review is about item#01791798.
Product display shelf
5
From Japan
On 2018-02-05 10:00:29
The person in charge in the morning and the night turned on / off, but when the person in charge was absent, etc., it was not lighted and I was in trouble. Saturdays and Sundays are off and I purchased it because it can be set on a weekday basis. I am saved.
This review is about item#1791798.
ON / OFF of night lighting
5
From Japan
On 2018-01-17 12:03:54
Purchase from here without the local home center around. Since it is a maker item, it can be used with confidence.
This review is about item#1791798.
Used as a timer for the ventilator
5
From Japan
On 2017-12-22 17:13:41
It seems that you have already purchased 100 or more, but only one failed. Time is inscribed but timer function fails.
This review is about item#1791798.
Signal light ON OFF
5
From Japan
On 2017-10-05 16:08:48
I do not take space even if it is compact and I like it because the blue lamp lights up when the power is on.
This review is about item#1791798.
Used to counter the heat of small animals.
4
From Japan
On 2017-09-26 20:30:43
I use it for shower on / off. I do not have any problems at the moment but I am worried about making buttons and other touch feeling very safe.
This review is about item#1791798.
Storage ventilation fan
5
From Japan
On 2017-09-20 19:12:50
I do not need to go straight to the scene early in the easy operation and it is useful.
This review is about item#1791798.
Time control of electronic equipment
3
From Japan
On 2017-08-29 14:37:41
Setting is easy. The purpose of use has been achieved. Speaking, AC outlet position (90 degree rotation etc) Whether usability is good if the output position is changed. Currently it seems to be mainly considered wall outlets.
This review is about item#1791798.
As a part of lighting management of aquarium
4
From Japan
On 2017-06-30 17:24:50
Although there is no particular dissatisfaction, was it good even with a slightly simpler configuration? Why not use all of them so much even if you have assembled several programs?
This review is about item#1791798.