Buy more than* S$200* and get FREE SHIPPING

  • Co2 Welding Use Pliers
  • Co2 Welding Use Pliers
  • Co2 Welding Use Pliers

Co2 Welding Use Pliers M-50

4.17 (12)
Item.#
01792403
Mfr.#
M-50
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
1. Cleaning Nozzle 2.Mounting Chip and insulating tube 3. Removing and cutting welding wire
Opening Width (mm)
92
Length (mm)
210
Cutting Edge (mm)
43
Weight (g)
About 285
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2018-04-06 16:26:51
Very easy to use, the price was reasonable. Recently I started using it, so I do not know the durability, but I think that it is a feeling of use not feeling broken so much.
This review is about item#1792403.
During welding operation
5
From Japan
On 2018-04-03 15:26:30
It is not expensive and is ideal for cutting welding wire.
This review is about item#1792403.
Shipbuilding welding
5
From Japan
On 2017-07-09 01:26:16
I tried using it for 3 months, but it is not inferior to the manufacturer. It is slightly thicker at the tip, but maybe this one is better because I use it instead of Shino as a secret liner? (It is not a proper usage) I think that ease of use will improve if fall prevention holes are in the grip.
This review is about item#01792403.
Sheet metal welding
5
From Japan
On 2017-05-10 08:21:39
I would like to expect the durability of the cutter blade. Usability is not inferior.
This review is about item#01792403.
During welding operation
4
From Japan
On 2017-01-24 08:57:59
Both the size and shape can be used normally without problems, and the price is also reasonably satisfied.
This review is about item#01792403.
Welding operation
4
From Japan
On 2016-05-27 08:20:42
I used it by another manufacturer. I used it because the price is cheap but there is no problem.
This review is about item#01792403.
for work
5
From Japan
On 2016-02-06 13:28:04
There are some rough finish feelings such as corner treatment, but there is no problem at all with regard to use.
This review is about item#01792403.
Cleaning the welding torch
3
From Japan
On 2015-12-13 01:00:48
It seems that the bench tip is slightly thicker than the maker's item. Even in the case of maker items, the site may be thicker as it often breaks ahead. If the materials are the same ...
This review is about item#01792403.
in the factory
5
From Japan
On 2015-11-23 09:53:40
Maintenance around the nozzle of semi-automatic welding machine is possible with this one. Previously, although it was convenient, although it was convenient, it was expensive as it was only one outing, so it did not come out quite handily but it is quite satisfied with the reasonable price of Osaka.
This review is about item#01792403.
When welding
3
From Japan
On 2014-11-15 16:22:31
It is a little insufficient feeling, but no problem
This review is about item#01792403.