Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Gloves
  • Polyethylene Gloves
  • Polyethylene Gloves
  • Polyethylene Gloves

Polyethylene Gloves -

4.64 (56)
Item.#
01792428
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
*It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.*Chemical and solvent may cause deterioration. Confirm before use. Do not touch anything hot. There is a risk of burns. *Pay attention not to damage with anythin, *It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.*Chemical and solvent may cause deterioration. Confirm before use. Do not touch anything hot. There is a risk of burns. *Pay attention not to damage with anything sharp. * Since there is a risk of electric shock, do not touch the current.* Avoid using in a liquid such as water and oil.The liquid may sink through.* Avoid direct sunlight, high temperature and high humidity on storage.
Overall Length (cm)
About 28
Thickness (mm)
About 0.027
Palm Width (cm)
About 12.5
Size
S
Purpose
Home use, food processing industry, machinery industry, lab, etc., Home use, food processing industry, machinery industry, lab, etc.
Color
Clear
Material
Polyethylene
Middle Finger Length (cm)
About 7.5
Customer Reviews
5 star 41
4 star 12
3 star 2
2 star 0
1 star 1
Review Rating: 4.64
56 Customer Reviews
The reviews are automatic translation.
Cooking, caring for pets
5
From Japan
On 2018-01-17 16:11:28
I thought that the opening of the box was small and it was hard to put out, there was no problem at all. I was interested that it is difficult to enter such place or dust. Size and feeling of use are no problem.
This review is about item#1792446.
Dirty work
5
From Japan
On 2018-01-13 12:49:00
Since the smaller size adheres closer to the hand, it will be harder to remove during work and workability will increase. After work, turn it over and leave dirt in the gloves, making it hard to get stained around, Postprocessing is easier.
This review is about item#1792428.
Farm work etc.
5
From Japan
On 2018-01-06 23:41:03
Because it is thin, it is easy to open holes in the fingertips when rubbing like action. I think that it is quite profitable if you choose to use it.
This review is about item#1792437.
Maintenance of the machine
5
From Japan
On 2017-12-19 17:48:44
The level and level of the home center are equal. What I bought at around 198 yen was hard to use and I bought a thing of about 500 yen but it is somewhat lower than the one of 500 yen, but it is advantageous at practical level.
This review is about item#1792446.
To replace the oil element
5
From Japan
On 2017-12-10 20:52:06
Oil drains are sold with tools with magnets, and you can avoid touching sideways oil elements. But when you change the downward oil element absolutely, your hands get dirty so this is convenient as it can be disposable without being thin.
This review is about item#1792446.
Metal Processing
5
From Japan
On 2017-12-03 16:07:18
The price is cheap and there is no difference with other products, it is durable and affordable. Embossed inside is very easy to remove.
This review is about item#1792446.
When touching a part or machine that is soiled with oil temporarily.
4
From Japan
On 2017-11-24 11:27:48
Is it slightly weak if compared with other? However, since I was asking for disposable poly gloves to be inexpensive, I will buy if there is demand at the time of discount.
This review is about item#1792446.
Elderly care
5
From Japan
On 2017-10-08 16:55:52
It is inexpensive but with a solid texture, it can be used with confidence.
This review is about item#1792446.
For nursing care
5
From Japan
On 2017-09-18 08:18:00
Reasonable, easy to use, functional and very good. It is better compared with those of the home center.
This review is about item#01792437.
clean up
5
From Japan
On 2017-08-31 14:36:49
We are also satisfied with the thickness of the material, the number of sheets, the price. Repeat when it runs out.
This review is about item#1792428.