The reviews are automatic translation.
Change diaper
From Japan
On 2018-03-16 22:07:00
It is thin compared with other parts because of its low price, but it can be used enough if diaper change degree.
Use for nursing care
From Japan
On 2018-03-10 19:01:04
I think that the price is cheap so it is disposable once.
I have not used it because I still have the previous rest.
Motorcycle oil change, cooking
From Japan
On 2018-02-24 12:00:48
It purchased mainly for the purpose of the title, but it is very convenient.
I am thankful that I can buy cheap and good products, I will purchase again as the number gets low!
Making sweets
From Japan
On 2018-01-23 12:10:38
Because it is COSPA, it can be used without reserve! By request of my wife, this time I made it to S size.
Cooking, caring for pets
From Japan
On 2018-01-17 16:11:28
I thought that the opening of the box was small and it was hard to put out, there was no problem at all. I was interested that it is difficult to enter such place or dust. Size and feeling of use are no problem.
Dirty work
From Japan
On 2018-01-13 12:49:00
Since the smaller size adheres closer to the hand, it will be harder to remove during work and workability will increase.
After work, turn it over and leave dirt in the gloves, making it hard to get stained around,
Postprocessing is easier.
Farm work etc.
From Japan
On 2018-01-06 23:41:03
Because it is thin, it is easy to open holes in the fingertips when rubbing like action. I think that it is quite profitable if you choose to use it.
Maintenance of the machine
From Japan
On 2017-12-19 17:48:44
The level and level of the home center are equal. What I bought at around 198 yen was hard to use and I bought a thing of about 500 yen but it is somewhat lower than the one of 500 yen, but it is advantageous at practical level.
To replace the oil element
From Japan
On 2017-12-10 20:52:06
Oil drains are sold with tools with magnets, and you can avoid touching sideways oil elements. But when you change the downward oil element absolutely, your hands get dirty so this is convenient as it can be disposable without being thin.
Metal Processing
From Japan
On 2017-12-03 16:07:18
The price is cheap and there is no difference with other products, it is durable and affordable. Embossed inside is very easy to remove.