Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Gloves
  • Polyethylene Gloves
  • Polyethylene Gloves
  • Polyethylene Gloves

Polyethylene Gloves -

4.54 (39)
Item.#
01792446
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
3.64 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Caution
*It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.*Chemical and solvent may cause deterioration. Confirm before use. Do not touch anything hot. There is a risk of burns. *Pay attention not to damage with anythin, *It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.*Chemical and solvent may cause deterioration. Confirm before use. Do not touch anything hot. There is a risk of burns. *Pay attention not to damage with anything sharp. * Since there is a risk of electric shock, do not touch the current.* Avoid using in a liquid such as water and oil.The liquid may sink through.* Avoid direct sunlight, high temperature and high humidity on storage.
Overall Length (cm)
About 28
Thickness (mm)
About 0.027
Palm Width (cm)
About 14.4
Size
L
Purpose
Home use, food processing industry, machinery industry, lab, etc., Home use, food processing industry, machinery industry, lab, etc.
Color
Clear
Material
Polyethylene
Middle Finger Length (cm)
About 9.1
Customer Reviews
5 star 26
4 star 10
3 star 2
2 star 0
1 star 1
Review Rating: 4.54
39 Customer Reviews
The reviews are automatic translation.
Care
4
From Japan
On 2017-05-16 12:09:21
I think that it is not a product assuming nursing care use, but I think that merit is great because unit price is cheap when we need the number of gloves such as diaper change.
This review is about item#1792428.
It is a repeat
5
From Japan
On 2017-05-09 11:45:36
Even with good quality, when handling food, it is useful for a bit of work as well. Since the inside is embossed, it is good that the hand does not slip. I will continue to buy from you and thank you for your help.
This review is about item#1792437.
For work
4
From Japan
On 2017-05-04 09:16:30
I thought that it would be better if the embossment was a little bigger if possible
This review is about item#1792446.
Painting work
4
From Japan
On 2017-04-09 10:45:30
When a little paint the paint, you have to use more and more disposable. Hand has come in handy not dirty.
This review is about item#1792446.
The work of lunch
5
From Japan
On 2017-04-03 16:00:03
We use every day. Anyway, it will be saved and cheaply. This price is grateful because the disposable of
This review is about item#1792428.
During the development of the bicycle, etc.
3
From Japan
On 2017-03-31 12:22:41
In addition we use to fit the gloves on to fit the product, but how soon fine hole because there is often a fingertip of the work will be vacant. Hand is elongated in my finger is not Hairikira also in L size, it will immediately missing wider width.
This review is about item#1792437.
Simple gloves
5
From Japan
On 2017-03-28 17:04:11
Commodity is specializing in no disposable in and use the simple tasks take off easy for is a good rubber gloves when you take the dirty laundry
This review is about item#1792446.
It is worn under work gloves at the time of contamination of the terrible work.
5
From Japan
On 2017-03-10 14:46:57
Strength enough. Such disposable thing is cheap is the best.
This review is about item#1792446.
Ironworks work in general
5
From Japan
On 2017-03-09 18:23:31
Used under gloves OK so much strength is not, but can be used lavishly because COSPA is good
This review is about item#1792437.
I use when dealing with things you do not want to touch.
5
From Japan
On 2017-01-05 20:01:06
So cheap you can use unreservedly. Replenishment of kerosene, treatment of bleach, dirty laundry, ... use when there is a flaw in the palm of your hand is large.
This review is about item#1792446.