Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Gloves
  • Polyethylene Gloves
  • Polyethylene Gloves
  • Polyethylene Gloves

Polyethylene Gloves -

4.53 (76)
Item.#
01792464
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
*It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.*Chemical and solvent may cause deterioration. Confirm before use. Do not touch anything hot. There is a risk of burns. *Pay attention not to damage with anythin, *It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.*Chemical and solvent may cause deterioration. Confirm before use. Do not touch anything hot. There is a risk of burns. *Pay attention not to damage with anything sharp. * Since there is a risk of electric shock, do not touch the current.* Avoid using in a liquid such as water and oil.The liquid may sink through.* Avoid direct sunlight, high temperature and high humidity on storage.
Overall Length (cm)
About 28
Thickness (mm)
About 0.027
Palm Width (cm)
About 12.8
Size
M
Purpose
Home use, food processing industry, machinery industry, lab, etc., Home use, food processing industry, machinery industry, lab, etc.
Color
Clear
Material
Polyethylene
Middle Finger Length (cm)
About 8.1
Customer Reviews
5 star 56
4 star 10
3 star 6
2 star 2
1 star 2
Review Rating: 4.53
76 Customer Reviews
The reviews are automatic translation.
Dirt control
5
From Japan
On 2018-04-11 17:38:27
It is a favorite item Hand size 19.5 cm It is just fit, L size reserves so soon will be torn so quickly The amount you can exchange immediately as soil is attractive as well.
This review is about item#1792464.
Daily work
5
From Japan
On 2018-04-06 18:54:17
I think that it is very excellent in cost performance. Since the price is also inexpensive and surely decreases as a consumable item, As purchasing as an amount adjustment to make it free shipping, I think that it is a user-friendly product in various aspects.
This review is about item#1792455.
Food Processing
5
From Japan
On 2018-03-28 15:00:09
Because the size is larger than those of other companies, purchase S size (other company M size). Quality is not bad, and this price is saved because it is disposable.
This review is about item#1792455.
During garbage disposal
5
From Japan
On 2018-03-18 15:19:02
Because it is cheaper than home center, there is thickness to some extent, so the feeling of fit is good.
This review is about item#1792464.
cooking
4
From Japan
On 2018-02-20 20:15:23
Compared to the products sold elsewhere, the price is reasonable
This review is about item#1792464.
On a daily basis
5
From Japan
On 2018-02-17 15:54:38
It is cheap and easy to use. Since useless hand washing will be reduced, hand roughness is considerably reduced.
This review is about item#1792464.
During waste treatment
5
From Japan
On 2018-01-30 15:30:48
Previously, I bought it at home center The price was also expensive and cospa was bad I use it as a monotaro item and nothing has changed. There is no crack, gutter, etc. There is a reasonable durability. it's recommended!
This review is about item#1792464.
Supplies replenishment
5
From Japan
On 2018-01-19 14:33:53
It is a repeat. It can be used without any inferiority compared with other things.
This review is about item#1792464.
Disposable gloves
3
From Japan
On 2018-01-18 13:11:15
Used for ink exchange and others. As a disposable thin glove, it is an ordinary item.
This review is about item#1792473.
Oil change
4
From Japan
On 2018-01-04 16:19:07
There is no problem at all Next, I would like to purchase internal emboss type and compare
This review is about item#1792473.