Buy more than* S$200* and get FREE SHIPPING

  • Polyethylene Gloves
  • Polyethylene Gloves
  • Polyethylene Gloves
  • Polyethylene Gloves

Polyethylene Gloves -

4.51 (67)
Item.#
01792473
Mfr.#
-
Package Qty.
1Box(100Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
*It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.*Chemical and solvent may cause deterioration. Confirm before use. Do not touch anything hot. There is a risk of burns. *Pay attention not to damage with anythin, *It may cause itchiness or rash depending on constitution. Stop using if you find any trouble.*Chemical and solvent may cause deterioration. Confirm before use. Do not touch anything hot. There is a risk of burns. *Pay attention not to damage with anything sharp. * Since there is a risk of electric shock, do not touch the current.* Avoid using in a liquid such as water and oil.The liquid may sink through.* Avoid direct sunlight, high temperature and high humidity on storage.
Overall Length (cm)
About 28
Thickness (mm)
About 0.027
Palm Width (cm)
About 14.4
Size
L
Purpose
Home use, food processing industry, machinery industry, lab, etc., Home use, food processing industry, machinery industry, lab, etc.
Color
Clear
Material
Polyethylene
Middle Finger Length (cm)
About 9.1
Customer Reviews
5 star 49
4 star 9
3 star 5
2 star 2
1 star 2
Review Rating: 4.51
67 Customer Reviews
The reviews are automatic translation.
Oil change
4
From Japan
On 2018-01-04 16:19:07
There is no problem at all Next, I would like to purchase internal emboss type and compare
This review is about item#1792473.
Refilling ink
5
From Japan
On 2017-12-19 23:22:52
This item was last time asked, this is good! I feel like repeating products. It is appreciated that you can regularly purchase excellent products with Monotaro in these Cospa.
This review is about item#1792473.
Car maintenance
2
From Japan
On 2017-12-01 12:34:35
It is a commodity that can not satisfy the function that matches even if the price is less expensive. When it is attached or occasionally it just tears and it will tear. No matter how cheap it is, is not it difficult? I did not repeat.
This review is about item#1792455.
washing up
2
From Japan
On 2017-11-23 21:34:04
There were ten sheets of waterproof bad in one box. When putting it in water with the hand fitted There is water that comes in. Well it's good because it's cheap.
This review is about item#1792455.
When painting work
4
From Japan
On 2017-10-30 09:23:37
It's cheap anyhow. Home center or * - Kuman about half the price? It is saved because it is disposable in painting, especially degreasing. I will let you use it for prevention of hand-ruining during the dry season of the air in winter.
This review is about item#1792473.
Used when waterproof coating film
5
From Japan
On 2017-10-25 20:11:00
I use it with a thin glove. It is not inferior to what we had previously purchased (home center etc.). Basically this is a disposable item so this price is very happy. I plan to purchase it from now on.
This review is about item#1792473.
I tried using it at the time of sorting out garbage When I cook it I use it at the time of cooking
5
From Japan
On 2017-10-04 14:19:12
I have ordered 3 packs as I thought it would be good for children as it is still cheap as it was used to date
This review is about item#1792464.
Bike oil work
4
From Japan
On 2017-09-21 17:43:57
I always use M size, but I purchased it for the inside of double wear.
This review is about item#1792455.
When peeling shrimp and cleaning
5
From Japan
On 2017-09-20 09:29:12
Embossing is working so it is good to not slide. I think that the price is cheap and recommended items.
This review is about item#1792464.
Care
5
From Japan
On 2017-09-17 16:01:28
I am grateful for always good cheap goods. Thank you very much.
This review is about item#1792464.