Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Rear Fog Lamp
  • Rear Fog Lamp
  • Rear Fog Lamp

Rear Fog Lamp RFL-24

Item.#
01893474
Mfr.#
RFL-24
Package Qty.
1PC
Ship pack of
1
39.34 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Caution
To mount this product, follow safety guideline(mounting position, electrical wiring, lit operation condition equipment etc.) Do not use this in good vision or cars on your back get bothered.
Rated Power (W)
21
Rated Voltage (V)
24
Light Color
Red
Weight (g)
200
Type
Incandescent bulb (4672)