Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Shatterproof Fluorescent Lamp

Shatterproof Fluorescent Lamp FHF32Y-F P

Item.#
01918585
Mfr.#
FHF32Y-F P
Package Qty.
1Box(25PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Tube Length (mm)
1198
Total Luminous Flux (Lm)
1720 (the time of high output: 2300)
Connector
G13
Current (A)
0.255 (high power: 0.425)
Color
Pure yellow
Application
For semiconductors
Rated Average Lifespan (hours)
10000
Rated Lamp Power (W)
32 (time of high output: 45)
Lights Form
Hf equipment dedicated
Pipe Diameter (phi mm)
25.5
Type
Straight tube fluorescent lamp
Type
32W form