Buy more than* S$200* and get FREE SHIPPING

  • Shatterproof Fluorescent Lamp

Shatterproof Fluorescent Lamp FL20SS EX-N/18P

Item.#
01918594
Mfr.#
FL20SS EX-N/18P
Package Qty.
1Box(25PC)
Ship pack of
1
279.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tube Length (mm)
580
Rated Lamp Power (W)
18
Pipe Diameter (phi mm)
28
Type
Straight tube fluorescent lamps
Type
20W energy-saving type
Description
It is a fluorescent lamp that uses a glow starter. It is a fluorescent lamp which gave (polyester film) Synthetic resin coating on the valve the entire outer surface. that the glass pieces splashes lamp is damaged by any chance is small, and will be safety. I recommend and food factories educational facilities, recreation hall, vehicle, and electronic computing room. In color temperature 5000K, light neutral color to produce a vibrant atmosphere that is lively.
Connector
G13
Lights Form
Glow starter type
Current (A)
0.35
Color
Palook (color)
Compatible
Glow: FG-1E, FG-1P electronic ballast tube: FE1E
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.