Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Light Tube, Twin 2 Parallel

Fluorescent Light Tube, Twin 2 Parallel FML27EX-N

5.00 (2)
Item.#
01918795
Mfr.#
FML27EX-N
Package Qty.
1PC
Ship pack of
1
19.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Lamp Power (W)
27
Connector
GX10q-4
Type
Compact form fluorescence lamp
Type
27WFML type
Tube Length (mm)
143
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Total Luminous Flux (Lm)
1600
Pipe Diameter (phi mm)
16.7
Color
Natural color
Rated Average Lifespan (hours)
6000
Compatible
Glow starter: FG-1E, FG-1P electronic ballast tube: FE1E
Description
Fluorescent lamp is coupled by a bridge technology glass tube slim. for single base structure, within the instrument wiring can easily brightness is high in design compact.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Desk lighting stand
5
From Japan
On 2013-02-18 15:36:09
Since the model number of the fluorescent light has been decided, in purchasing it is only possible to choose with the manufacturer and the store price, but neither of the neighboring mass retailers 2 stores was ¥ 1,580. This time, I got a guide of the campaign code, I will be able to purchase it at ¥ 1,080 by using this, I also am pleased to purchase "Mini Delta Thunder" at the same time at the same time I wanted more than everyday. I would like to continue the campaign like this one in the future. However, I'd like the campaign's eligible deadline not only for the day but also for a few days. It was around 23:30 that I confirmed the e-mail this time, so there were other items I wanted, but I did not have time to confirm. I expect the next campaign.
This review is about item#01918795.
As a use to illuminate the hand when using a personal computer
5
From Japan
On 2011-02-27 21:50:58
Excellent brightness satisfied
This review is about item#01918795.