Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Mercury Lamp
  • Fluorescent Mercury Lamp
  • Fluorescent Mercury Lamp

Fluorescent Mercury Lamp HF250X

4.33 (9)
Item.#
01918926
Mfr.#
HF250X
Package Qty.
1PC
Ship pack of
1
36.05 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Time of Re-Lightning (minutes)
10 or less
Color Temperature (K)
4100
Overall Length (mm)
240
Lamp Voltage (V)
130
Lamp Current (A)
2.1
Total Luminous Flux (Lm)
12700
Type
Fluorescent type mercury lamp
Ballast
For mercury lamps
Stable Time (minutes)
8 or less
Mean Color Rendring Rating (Ra)
40
Outside Tube Diameter (phi mm)
90
Rated Lamp Power (W)
250
Rating Life (Hours)
12000
Connector
E39
Customer Reviews
5 star 7
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Factory lighting
5
From Japan
On 2016-10-20 19:56:30
Cheap and it is grateful. Previous purchase 1,000 yen near cheaper delivery time than those who did much may be purchased two after as early spares.
This review is about item#1918944.
On site factory
5
From Japan
On 2016-03-10 16:07:48
Prompt decision because it was cheaper 1000 yen from the material shop that has been stocking up now I bought it. Because they are from the same manufacturer usability (brightness, etc.) is no particular problem. (Since there is no complaint from the field I think that it is all right) ... What a why so price is the difference in the same product
This review is about item#01918935.
Used in lighting of factory
3
From Japan
On 2015-12-24 13:04:52
If together price benefits was good if there is ...
This review is about item#01918944.
The passage lighting
5
From Japan
On 2015-12-09 15:12:51
It was convenient in the early correspondence used in the passage lighting.
This review is about item#01918962.
Warehouse in the mercury lamp
1
From Japan
On 2015-11-18 08:31:53
This product was purchased for the first time. I used the exchange to 3,4 hours, where the lamp is no longer removed to check stick from the next morning, it had expired. It seems to have been out. Will there is a variation in the product. I do not buy anymore.
This review is about item#01918944.
Factory lighting
5
From Japan
On 2015-07-02 14:49:35
I went to buy the hardware store or the like, it will be saved to save you the time and effort that must be sought.
This review is about item#01918901.
Street light
5
From Japan
On 2015-04-27 10:39:17
Although I used a Toshiba things until now it has become much brighter. Do you want to replace the LED Once you cut the next time because the LED is also becoming cheaper. Mouthpiece if bypass the ballast can be chosen from the E26 so rich types. Even wonder if coming gradually reduced the demand for mercury lamp?
This review is about item#01918962.
Exterior illumination
5
From Japan
On 2015-03-05 18:01:06
Very bright night work is now carried out safely.
This review is about item#75093453.
Security lights
5
From Japan
On 2014-03-12 13:08:45
4 that it has been in use since five years ago, but not expired yet.
This review is about item#01918953.