Buy more than* S$200* and get FREE SHIPPING

  • Long Abs Digimatic Calipers
  • Long Abs Digimatic Calipers
  • Long Abs Digimatic Calipers

Long Abs Digimatic Calipers CD-100C

3.00 (1)
Item.#
01992627
Mfr.#
CD-100C
Package Qty.
1PC
Ship pack of
1
1,459.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur
Repeat Pricision (mm)
0.01
Minimum Displayed Amount (mm)
0.01
Series
500
Overall Length (mm)
1240
Sum Roller
Without
Instrumental Error (mm)
+/-0.07
Dimensions A (mm)
130
Weight (g)
3300
External Output Terminal
Available
Quantization Error
+/-1 count is not included.
Power
SR44(button type silver oxide cell)x1
Specification
ABS (absolute) measurement function INC(incremental) measurement function Scale dirt detection function Battery voltage drop warning External output function (by using the separately sold connector cable, it can output the measurement data.) Hold function (by using the optional hold unit, displayed values can be made to “hold” (maintain).Cannot be combined with output function.)
TRUSCO Part Number
105-2217
Maximum Response Speed
With no restriction
Dimensions B (mm)
50
Measuring Range (mm)
0 - 1000
Battery Life
About 3.5 years (20000 continuous hours)
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For product measurement
3
From Japan
On 2010-01-15 11:50:05
I think in no problem? It was cheap.
This review is about item#01992751.