Buy more than* S$200* and get FREE SHIPPING

  • Absolute Digimatic Calipers, Solar Type

Absolute Digimatic Calipers, Solar Type CD-S15C

5.00 (5)
Item.#
01992785
Mfr.#
CD-S15C
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
CD-10CX and CD-15CXR are round depth caliper (phi 1.9). Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, CD-10CX and CD-15CXR are round depth caliper (phi 1.9). Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, CD-10CX and CD-15CXR are round depth caliper (phi 1.9). Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur, CD-10CX and CD-15CXR are round depth caliper (phi 1.9). Set origin setting before replacing battery or default setting Otherwise numerical anomaly and error occur
External Output Terminal
Available
Instrumental Error (mm)
+/-0.02
Minimum Displayed Amount (mm)
0.01
Series
500
Type
Solar type
Weight (g)
170
Maximum Response Speed
No limit
Dimensions A (mm)
40
Description 2
ABS (absolute) scale with absolute start point is built in the scale (patent pending), so setting power to zero is not required. Also, overspeed errors do not occur, so reliability is improved. LCD display with enlarged characters that are easy to read.
Sum Roller
Available
Repeat Pricision (mm)
0.01
Quantization Error
+/-1 count is not included.
Power
Solar battery
Operating Temperature Range (deg C)
0 - 40
Specification
ABS (absolute) measurement function Scale dirt detection function External output function (by using the separately sold connector cable, it can output the measurement data.) Hold function (by using the optional hold unit, displayed values can be made to “hold” (maintain).Cannot be combined with output function.)
TRUSCO Part Number
105-2152
Dimensions B (mm)
16.5
Measuring Range (mm)
0 - 150
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Jewelry making
5
From Japan
On 2015-03-26 03:26:38
Until now I used a general caliper, but I bought it as recommended by a friend or a school teacher because it is a digital notation and still a solar. You can use anywhere at ease without worrying about running out of batteries with confidence.
This review is about item#01992794.
Measurement of steel material thickness and hole diameter
5
From Japan
On 2014-08-31 14:01:23
It is solar battery type so battery exchange is unnecessary, and zero set is unnecessary so it is very easy to use.
This review is about item#01992794.
Inspection
5
From Japan
On 2014-03-19 13:35:16
It was really nice to be able to purchase Mitutoyo's staple items at reasonable price.
This review is about item#01992794.
L dimension measurement of screw products is main.
5
From Japan
On 2010-12-16 09:48:06
Easy to use very much from past products, everyone is satisfied. There is no need to worry about the remaining battery power so far it does not matter.
This review is about item#01992785.
Measurement during lathe machining
5
From Japan
On 2008-02-01 19:45:07
Very accurate
This review is about item#01992776.