Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Height Gauge

Height Gauge H4-20

Item.#
01992916
Mfr.#
H4-20
Package Qty.
1PC
Ship pack of
1
359.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-0843
Minimum Display (mm)
0.02
Maximum Measuring Length (mm)
200
Overall Height (mm)
341
Measuring Range (mm)
200
TRUSCO Part Number
157-5287
Slider Movement Range (mm)
4
Instrumental Error (mm)
+/-0.03
Minimum Scale (mm)
0.02
Series
506
Weight (kg)
1.4