Buy more than* S$200* and get FREE SHIPPING

  • Direct-Reading Height Gauge

Direct-Reading Height Gauge HW-100

5.00 (1)
Item.#
01993013
Mfr.#
HW-100
Package Qty.
1PC
Ship pack of
1
3,139.90 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Minimum Displayed Amount (mm)
0.01
Weight (kg)
17
2014 TRUSCO Published Page
1-0842
Overall Height (mm)
1220
Measuring Range (mm)
1000
TRUSCO Part Number
423-6785
Instrumental Error (mm)
+/-0.07
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Old and actual measurements of their parts can not find the drawings and, in use in verification and investigation at the time of new product development.
5
From Japan
On 2008-06-26 18:04:02
In migrating to digital, dare choose the old-fashioned dial-up. I very much liked the use preeminent.
This review is about item#01993022.