Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Direct-Reading Height Gauge
  • Direct-Reading Height Gauge
  • Direct-Reading Height Gauge

Direct-Reading Height Gauge HW-30

5.00 (1)
Item.#
01993022
Mfr.#
HW-30
Package Qty.
1PC
Ship pack of
1
749.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Minimum Displayed Amount (mm)
0.01
Overall Height (mm)
470
Weight (kg)
4.2
Series
192
Instrumental Error (mm)
+/- 0.03
Measuring Range (mm)
0 - 300
TRUSCO Part Number
105-6361
Description 2
Base gently fits the hand, so it allows you to move effortlessly from the table top.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is being used for in-kind measurements of own parts whose old drawings are not found, and for verification / investigation at the time of new product development.
5
From Japan
On 2008-06-26 18:04:02
While moving to digital type, dare to choose the traditional dial formula. I like my experience preeminently.
This review is about item#01993022.