Buy more than* S$200* and get FREE SHIPPING

  • Direct-Reading Height Gauge
  • Direct-Reading Height Gauge
  • Direct-Reading Height Gauge

Direct-Reading Height Gauge HW-60

5.00 (1)
Item.#
01993031
Mfr.#
HW-60
Package Qty.
1PC
Ship pack of
1
1,569.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Displayed Amount (mm)
0.01
2014 TRUSCO Published Page
1-0842
Overall Height (mm)
798
Weight (kg)
9.8
Series
192
Instrumental Error (mm)
+/-0.05
Measuring Range (mm)
0 to 600
TRUSCO Part Number
105-6379
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is being used for in-kind measurements of own parts whose old drawings are not found, and for verification / investigation at the time of new product development.
5
From Japan
On 2008-06-26 18:04:02
While moving to digital type, dare to choose the traditional dial formula. I like my experience preeminently.
This review is about item#01993022.