Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Duty Type Shack Vise, Type C
  • Duty Type Shack Vise, Type C
  • Duty Type Shack Vise, Type C

Duty Type Shack Vise, Type C C100

Item.#
01993126
Mfr.#
C100
Package Qty.
1PC
Ship pack of
1
92.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Special steel
Maximum Openings (mm)
100
Overall Length (mm)
225
Description 2
Jaw depth is 2 times that of conventional products, fitting up to deeper depths.
Jaw Depth (mm)
100
Weight (g)
2550
TRUSCO Part Number
125-0655