Buy more than* S$200* and get FREE SHIPPING

  • Duty Type Shack Vise, Type C
  • Duty Type Shack Vise, Type C
  • Duty Type Shack Vise, Type C

Duty Type Shack Vise, Type C C150

Item.#
01993135
Mfr.#
C150
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Material
Special steel
Weight (g)
5500
TRUSCO Part Number
125-0671
Jaw Depth (mm)
150
Maximum Openings (mm)
150
Overall Length (mm)
306
2014 TRUSCO Published Page
2-0824