Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Duty Type Shack Vise, Type C
  • Duty Type Shack Vise, Type C
  • Duty Type Shack Vise, Type C

Duty Type Shack Vise, Type C C200

Item.#
01993144
Mfr.#
C200
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Special steel
Maximum Openings (mm)
200
Overall Length (mm)
393
2014 TRUSCO Published Page
2-0824
Jaw Depth (mm)
202
Weight (g)
9880
TRUSCO Part Number
125-0680