Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Long Caliper
  • Long Caliper
  • Long Caliper

Long Caliper C60

Item.#
01993162
Mfr.#
C60
Package Qty.
1PC
Ship pack of
1
569.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Series
160
Dimension H (mm)
18
Weight (kg)
1.3
TRUSCO Part Number
423-6424
Maximum Measuring Length (mm)
600
Dimensions B (mm)
125
2014 TRUSCO Published Page
1-0833
Dimensions A (mm)
780
Minimum Inside Measurement (mm)
20
Dimension G(mm)
25
Dimensions I (mm)
14.8
Instrumental Error (mm)
+/-0.10
Minimum Scale (mm)
0.05
Dimensions E (mm)
89
Dimensions D (mm)
100
2015 Trusco Published Pages
1 0888