Buy more than* S$200* and get FREE SHIPPING

  • M-Standard Calipers
  • M-Standard Calipers
  • M-Standard Calipers

M-Standard Calipers N20W

3.00 (2)
Item.#
01993372
Mfr.#
N20W
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth Bar
Available
Series
530
Specification
Outside Refractory metal tip on measurement surface
Dimensions E (mm)
53.5
Dimension F (mm)
30
TRUSCO Part Number
105-2373
Instrumental Error (mm)
+/-0.05
Dimensions C (mm)
20.5
Minimum Scale (mm)
0.05
Description 2
Vernier scale surface inclination is gentle (14degree), allowing easy reading of measurement. With super hard carbide alloy chip that is ideal for rough products, castings, grinding wheels, etc.
Dimensions B (mm)
91
Dimensions D (mm)
50
Dimensions A (mm)
288
Dimension G(mm)
16
Maximum Measuring Length (mm)
200
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of members
1
From Japan
On 2015-09-17 10:08:57
Those purchased this time than the previous ones are harder to read the scale (it is hard to see the graduation due to the angle) It is more complicated to make the whole thing than the previous ones.
This review is about item#01993397.
Scribbling
5
From Japan
On 2014-11-13 21:32:26
Even with a normal caliper, you can apply a marking wire, but the carbide hardly gets bitten.
This review is about item#01993354.