Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • M-Standard Calipers
  • M-Standard Calipers
  • M-Standard Calipers

M-Standard Calipers N30W

3.00 (2)
Item.#
01993397
Mfr.#
N30W
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Depth Bar
Available
Series
530
Specification
Outside Refractory metal tip on measurement surface
Dimensions B (mm)
111.5
Dimensions D (mm)
64
Dimensions A (mm)
403
Dimension G(mm)
20
Maximum Measuring Length (mm)
300
Minimum Scale (mm)
0.05
Description 2
Vernier scale surface inclination is gentle (14degree), allowing easy reading of measurement. With super hard carbide alloy chip that is ideal for rough products, castings, grinding wheels, etc.
Dimensions C (mm)
22
Dimensions E (mm)
66.5
Dimension F (mm)
36
TRUSCO Part Number
105-2381
Instrumental Error (mm)
+/-0.08
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Measurement of members
1
From Japan
On 2015-09-17 10:08:57
Those purchased this time than the previous ones are harder to read the scale (it is hard to see the graduation due to the angle) It is more complicated to make the whole thing than the previous ones.
This review is about item#01993397.
Scribbling
5
From Japan
On 2014-11-13 21:32:26
Even with a normal caliper, you can apply a marking wire, but the carbide hardly gets bitten.
This review is about item#01993354.