Buy more than* S$200* and get FREE SHIPPING

  • Depth Gauge

Depth Gauge VDS15

5.00 (1)
Item.#
01993442
Mfr.#
VDS15
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Base Dimensions (mm)
100
Series
527
Dimensions L (mm)
260
Type
Standard model
Instrumental Error (mm)
+/-0.05
Minimum Scale (mm)
0.05
Description 2
VD is a depth gauge which sends fine movements.
Measuring Range (mm)
0 - 150
TRUSCO Part Number
105-2713
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2015-03-29 21:22:55
Because it is a maker item, it can be used with confidence.
This review is about item#01993442.