Buy more than* S$200* and get FREE SHIPPING

  • Depth Gauge

Depth Gauge VDS20

5.00 (1)
Item.#
01993451
Mfr.#
VDS20
Package Qty.
1PC
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Base Dimensions (mm)
100
Series
527
Instrumental Error (mm)
+/- 0.05
Measuring Range (mm)
0 - 200
TRUSCO Part Number
105-2721
Minimum Scale (mm)
0.05
Description 2
VD is a depth gauge which sends fine movements.
Dimensions L (mm)
310
Type
Standard type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Woodwork
5
From Japan
On 2015-03-29 21:22:55
Because the brand item, you can use with confidence.
This review is about item#01993442.