Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Micrometer Stand
  • Micrometer Stand
  • Micrometer Stand
  • Micrometer Stand

Micrometer Stand MS-S

1.50 (2)
Item.#
01993722
Mfr.#
MS-S
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Outside Micrometer Measuring Range (mm)
For 25, 50 use (fixed angle type)
TRUSCO Part Number
107-9026
Specification
Fixed angle type
Series
156
Compatible
External micrometer for 25mm, 50mm use
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 1.50
2 Customer Reviews
The reviews are automatic translation.
Part measurement
2
From Japan
On 2013-02-04 23:56:51
As for small micrometer it does not take up space and it has a good weight so it is useful. However, the stroke of the tightening screw is barely finished, and as soon as it is loosened a little too much, the screw will come off. I think that I will rebuild the tightening screw part and take the spring that is in it.
This review is about item#01993722.
Measurement during cutting
1
From Japan
On 2010-07-09 22:05:07
Although it is not being used much more, the crimp enters into the plastic knob of the tightening screw and 1/3 has come about to fall off. It is very disappointing though it bothers expensive Mitutoyo made. We will exchange for initial failure.
This review is about item#01993722.