|
Disk Micrometer GMA-100
(1)
- Item.#
- 01994431
- Mfr.#
- GMA-100
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Minimum Displayed Amount (mm)
- 0.01
- Dimensions e (mm)
- 8
- Dimensions a (mm)
- 5.5
- 2014 TRUSCO Published Page
- 1-0812
- Dimensions c(mm)
- 63
- Measuring Range (mm)
- 75 to 100
- Type
- Analog
- TRUSCO Part Number
- 108-6413
- Parallelism (microm)
- (4 + maximum measuring length / 50) (rounded up)
- Gauge Head Diameter (phi mm)
- 20
- Dimension t (mm)
- 0.7
- Dimension d (mm)
- 20
- Series
- 123
- Dimensions L (mm)
- 112
- Dimensions b (mm)
- 11
- Flatness (microm)
- 1
- Measurable Module
- 0.5 to 6
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Student experiment
From Japan
On 2017-10-23 15:41:20
It shipped on the expected shipping date, so it arrived at a good timing. I used it immediately.