Buy more than* S$200* and get FREE SHIPPING

  • Disk Micrometer
  • Disk Micrometer
  • Disk Micrometer
  • Disk Micrometer

Disk Micrometer GMA-125

3.00 (1)
Item.#
01994447
Mfr.#
GMA-125
Package Qty.
1PC
Ship pack of
1
389.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Displayed Amount (mm)
0.01
2014 TRUSCO Published Page
1-0812
Dimensions c(mm)
79
Measuring Range (mm)
100 to 125
Type
Analog
TRUSCO Part Number
423-6602
Gauge Head Diameter (phi mm)
30
Dimension t (mm)
1
Parallelism (microm)
(5 + maximum measuring length / 75) (rounded up)
Dimension d (mm)
30
Series
123
Dimensions L (mm)
137.5
Dimensions b (mm)
12
Flatness (microm)
1.6
Measurable Module
0.7 to 11
Dimensions e (mm)
12
Dimensions a (mm)
6
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Student experiment
3
From Japan
On 2017-10-23 15:41:20
It shipped on the expected shipping date, so it arrived at a good timing. I used it immediately.
This review is about item#1994492.