Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Disk Micrometer
  • Disk Micrometer
  • Disk Micrometer
  • Disk Micrometer

Disk Micrometer GMA-175

3.00 (1)
Item.#
01994465
Mfr.#
GMA-175
Package Qty.
1PC
Ship pack of
1
459.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Displayed Amount (mm)
0.01
TRUSCO Part Number
423-6629
Gauge Head Diameter (phi mm)
phi30
Dimension t (mm)
1
Dimension d (mm)
30
Dimensions c(mm)
106
Measuring Range (mm)
150 to 175
Type
Analog
Flatness (microm)
1.6
Measurable Module
0.7 to 11
Dimensions e (mm)
12
Dimensions a (mm)
6
2014 TRUSCO Published Page
1-0812
Dimensions L (mm)
187.5
Dimensions b (mm)
16
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Student experiment
3
From Japan
On 2017-10-23 15:41:20
It shipped on the expected shipping date, so it arrived at a good timing. I used it immediately.
This review is about item#1994492.